Extension tube 760 mm

Article no.: 618610 760
plus VAT at the current rate Prices plus delivery costs
on request
In stock
94 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for width across flats 46 mm - 55 mm
    Length 760 mm
    Tube ⌀ internal 25.5 mm
    Tube ⌀ external 31.5 mm
    Surface chrome-plated
    Type of product Extension tube

    Identification numbers & Classifications

    Article number 618610 760
    EAN / GTIN 4045197973689
    Manufacturer number 618610 760

    Description

    Version:

    Chrome-plated.

    Application:

    For heavy ring spanners No. 618500 / 618510.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart