• This product is only available for business customers.

VCMT 160408-FPC IC520N Rhombische, positive 35°-Wendeschneidplatten zum Vorschlichten von Stahl und Automobilteilen

Article no.: 6170091
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-3 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ISOTURN
Produktart Wendeschneidplatte zum Drehen

Identification numbers & Classifications

Article number 6170091
EAN / GTIN 7291075374766
Manufacturer number 6170091
L-Number L23950 40

Description

Beschreibung:

WSP - Drehen / Stechen, Eckenradius (RE) 0.8 mm, Schneidkantenlänge (L) 16.6 mm, Durchmesser Inkreis (IC) 9.52 mm, Schneideinsatzdicke (S) 4.76 mm

Merkmal:

  • Hauptfreiwinkel (AN) 7 Degrees
  • Eckenradius (RE) 0.8 mm
  • Schneidkantenlänge (L) 16.6 mm
  • Schneidenlänge max. (APMX) 2 mm
  • Befestigungslochdurchmesser (D1) 4.4 mm
  • Durchmesser Inkreis (IC) 9.52 mm
  • Schneideinsatzdicke (S) 4.76 mm
  • Maximaler Vorschub 0.22 mm/rev
  • Min. Schnitttiefe 0.7 mm
  • Min. Vorschub Drehen (ft(min)) 0.04 mm/rev

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart