{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 8 | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 616510 8 | |
EAN / GTIN | 4018754081097 | |
Manufacturer number | 96410704 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double-ended ring spanner set, shallow cranked 8
on request
In stock
37 pieces in stock
US $ 223.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
296 pieces in stock
US $ 93.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
340 pieces in stock
US $ 97.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
214 pieces in stock
US $ 152.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of keys | 8 | 8 | 8 | 8 |
Manufacturing process | drop forged | drop forged | drop forged | drop forged |
Surface | chromium-plated over nickel | phosphated | chrome plated | matt chrome-plated |
Ring setting | 75 | 75 | 75 | |
Width across flats | metric | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel | Chrome alloy steel |
Type of product | Spanner | Spanner | Spanner | Spanner |