{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 27 mm | |
Width across flats 2 | 32 mm | |
Spanner length L | 360 mm | |
maximum ring ⌀ D1 max | 40 mm | |
maximum ring ⌀ D2 max | 48 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615700 27X32 | |
Manufacturer number | 615700 27X32 |