{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Spanner length L | 140 mm | |
Jaw width b | 18.6 mm | |
Jaw height h1 | 4.6 mm | |
Ring thickness h2 | 6.5 mm | |
Ring ⌀ D | 16.8 mm | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
with swivel head | no | |
Ratchet reversible | yes | |
Type of product | Spanner |
Article number | 614905 8 | |
EAN / GTIN | 3662424064968 | |
Manufacturer number | 467BR.8 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Open ended spanner / ratchet ring spanner reversible 15° offset, Width across flats: 8mm
on request
In stock
Available in 3-4 working days
5 pieces in stock
5 pieces available in 3-4 working days
US $ 54.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,665 pieces in stock
1,665 pieces available in 3-4 working days
US $ 39.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
284 pieces in stock
284 pieces available in 3-4 working days
US $ 24.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
2,430 pieces in stock
2,430 pieces available in 3-4 working days
US $ 36.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,731 pieces in stock
1,731 pieces available in 3-4 working days
US $ 28.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
3,122 pieces in stock
3,122 pieces available in 3-4 working days
US $ 19.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
3,646 pieces in stock
3,646 pieces available in 3-4 working days
US $ 25.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Surface | chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 16.8 mm | 17.5 mm | 17.5 mm | 17.5 mm | 17.4 mm | 17.4 mm | 17.5 mm |
Width across flats | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Jaw width b | 18.6 mm | 18 mm | 18 mm | 18 mm | 18.4 mm | 18.4 mm | 18 mm |
Ring thickness h2 | 6.5 mm | 7 mm | 7 mm | 7 mm | 6.9 mm | 6.9 mm | 7.6 mm |