Open ended spanner / ratchet ring spanner 8 mm

Article no.: 614805 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,881 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 8 mm
    Spanner length L 135 mm
    Jaw width b 18.4 mm
    Jaw height h1 4.6 mm
    Ring thickness h2 6.9 mm
    Ring ⌀ D 17.4 mm
    No. of teeth 72
    Working arc 5 degrees
    Material Chromium vanadium steel
    Surface matt chrome-plated
    Width across flats metric
    Type of product Spanners

    Identification numbers & Classifications

    Article number 614805 8
    EAN / GTIN 4062406649517
    Manufacturer number 614805 8

    Description

    Version:

    Drop forged. Ring end with especially smooth−running, robust ring ratchet.
    Extremely small working arc of 5°.

    Material:

    Chrome vanadium steel, matt chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart