Open ended spanner / ratchet ring spanner reversible, 15° offset 12 mm

Article no.: 614853 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Spanner length L 173 mm
    Jaw width b 25.2 mm
    Jaw height h1 6.4 mm
    Ring thickness h2 8.4 mm
    Ring ⌀ D 23.5 mm
    No. of teeth 72
    Working arc 5 degrees
    Manufacturing process drop forged
    Material Chrome alloy steel
    Surface chrome-plated
    End stop at jaw no
    Stop function at jaw no
    with swivel head no
    Ratchet reversible yes
    Type of product Spanner

    Identification numbers & Classifications

    Article number 614853 12
    EAN / GTIN 4018754239177
    Manufacturer number 41171212

    Description

    Version:

    Drop forged. The integrated 72-tooth ratchet allows a working angle of just 5° – for efficient working even in confined spaces.

    Material:

    Chrome alloy steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart