Four-way ratchet ring spanner “4 in 1” 10-19

Article no.: 614848 10-19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,597 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 10 mm
Width across flats 2 13 mm
Width across flats 3 17 mm
Width across flats 4 19 mm
overall length L 210 mm
maximum ring ⌀ D1 26 mm
maximum ring ⌀ D2 35 mm
maximum ring height h1 15 mm
maximum ring height h2 20 mm
No. of teeth 72
Working arc 5 degrees
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Ratchet reversible yes
Type of product Spanner

Identification numbers & Classifications

Article number 614848 10-19
EAN / GTIN 4045197722553
Manufacturer number 614848 10-19

Description

Version:

With particularly free-running sturdy ratchet at each end − reversible for left and right hand tightening. The 2 ends have different widths across flats.
Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Four-way ratchet ring spanner “4 in 1”  10-19

Four-way ratchet ring spanner “4 in 1” 10-19

on request
In stock
4,597 pieces in stock
US $ 46.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,400 pieces in stock
US $ 65.39
plus VAT at the current rate Prices plus delivery costs
maximum ring height h1 15 mm 15 mm
maximum ring ⌀ D2 35 mm 35 mm
Working arc 5 degrees 5 degrees
Surface matt chrome-plated matt chrome-plated
Material Chrome vanadium steel Chrome vanadium steel
Width across flats 3 17 mm 17 mm
Type of product Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart