Double ratchet ring spanner, 15° offset 14X15 mm

Article no.: 614845 14X15
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
128 pieces in stock

Product details

Technical Data

Width across flats 1 14 mm
Width across flats 2 15 mm
overall length L 190 mm
maximum ring ⌀ D1 28.3 mm
maximum ring ⌀ D2 32.6 mm
maximum ring height h1 9.4 mm
maximum ring height h2 9.4 mm
No. of teeth 5
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614845 14X15
EAN / GTIN 4045197416209
Manufacturer number 614845 14X15

Description

Version:

Drop forged, with particularly free-running sturdy ratchet ring at each end. Reversible for left- and right-hand tightening. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Jaw widths (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart