Open ended spanner/ratchet ring spanner reversible 15° offset, Width across flats: 14mm

Article no.: 614828 14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
578 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 14 mm
Spanner length L 192 mm
Jaw width b 30.4 mm
Jaw height h1 6.4 mm
Ring thickness h2 9.3 mm
Ring ⌀ D 28.4 mm
Ring setting 15 degrees
No. of teeth 72
Working arc 5 degrees
Material Chromium vanadium steel
Surface matt chrome-plated
Width across flats metric
Ratchet reversible yes
Type of product Spanners

Identification numbers & Classifications

Article number 614828 14
EAN / GTIN 4062406649784
Manufacturer number 614828 14

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet.
Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart