{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7 mm | |
Spanner length L | 135 mm | |
Jaw width b | 18.4 mm | |
Jaw height h1 | 4.6 mm | |
Ring thickness h2 | 6.9 mm | |
Ring ⌀ D | 17.4 mm | |
Ring setting | 15 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Material | Chromium vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ratchet reversible | yes | |
Type of product | Spanners |
Article number | 614828 7 | |
EAN / GTIN | 4062406649715 | |
Manufacturer number | 614828 7 |
This article |
Recommendations |
|||
---|---|---|---|---|
Open ended spanner/ratchet ring spanner reversible 15° offset, Width across flats: 7mm
on request
In stock
824 pieces in stock
US $ 28.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,091 pieces in stock
US $ 36.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
914 pieces in stock
US $ 19.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,565 pieces in stock
US $ 25.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Width across flats | 7 mm | 7 mm | 7 mm | 7 mm |
Material | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
No. of teeth | 72 | 72 | 72 | 72 |
Jaw width b | 18.4 mm | 18 mm | 18.4 mm | 16.5 mm |
Ring thickness h2 | 6.9 mm | 7 mm | 6.9 mm | 7.6 mm |
Jaw height h1 | 4.6 mm | 5 mm | 4.6 mm | 3.9 mm |
Type of product | Spanners | Spanner | Spanners | Spanner |