{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 5 | |
Width across flats | 8 mm; 10 mm; 13 mm; 16 mm; 17 mm | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Packaging | Tool roll | |
Width across flats | metric | |
with swivel head | no | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614818 5 | |
EAN / GTIN | 4045197297709 | |
Manufacturer number | 614818 5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |