{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Spanner length L | 112 mm | |
Jaw width b | 30.9 mm | |
Jaw height h1 | 6.6 mm | |
Ring thickness h2 | 9.4 mm | |
Ring ⌀ D | 27.3 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614816 14 | |
EAN / GTIN | 4045197287212 | |
Manufacturer number | 614816 14 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Open ended spanner / ratchet ring spanner short version 14 mm
on request
In stock
177 pieces in stock
US $ 29.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
513 pieces in stock
US $ 48.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
731 pieces in stock
US $ 48.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
798 pieces in stock
US $ 30.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged | drop forged | drop forged |
Working arc | 5 | 5 | 5 | 5 |
Ring ⌀ D | 27.3 | 27.3 | 27.3 | 27.3 |
Spanner length L | 112 | 193 | 193 | 193 |
Width across flats | metric | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Jaw height h1 | 6.6 | 6.6 | 6.6 | 5.3 |