{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 15 mm | |
Spanner length L | 215 mm | |
maximum jaw height h1 | 7 mm | |
maximum ring height h2 max | 11 mm | |
Ring setting | 10 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
non-sparking | no | |
Ring end deep cranked | yes | |
Type of product | Spanner |
Article number | 614600 15 | |
EAN / GTIN | 4062406220662 | |
Manufacturer number | 614600 15 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, long version, Width across flats: 15mm
on request
In stock
117 pieces in stock
US $ 18.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
372 pieces in stock
US $ 10.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
309 pieces in stock
US $ 18.39
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 7 mm | 7 mm | 7 mm |
Ring setting | 10 degrees | 15 degrees | 15 degrees |
Spanner length L | 215 mm | 230 mm | 275 mm |
Width across flats | 15 mm | 15 mm | 15 mm |
Width across flats | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chromium-molybdenum steel |
Type of product | Spanner | Spanner | Spanner |