Combination spanner, imperial 9/16 in

Article no.: 613970 9/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,668 pieces in stock

Select article variation and quantity

Width across flats (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 9/16 inch
Spanner length L 181 mm
maximum jaw height h1 6.5 mm
maximum ring height h2 max 12 mm
Ring setting 15 degrees
Surface chrome plated
Width across flats imperial
Type of product Spanner

Identification numbers & Classifications

Article number 613970 9/16
EAN / GTIN 4045197550088
Manufacturer number 613970 9/16

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart