{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Standard | DIN 894 | |
Spanner length L | 180 mm | |
Head thickness hmax | 7.5 mm | |
Jaw position | 15 degrees | |
Manufacturing process | drop forged | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613300 19 | |
EAN / GTIN | 4045197384850 | |
Manufacturer number | 613300 19 |
This article |
Recommendations |
|
---|---|---|
Single open ended spanner 19 mm
on request
In stock
5,905 pieces in stock
US $ 5.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
153 pieces in stock
US $ 29.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Standard | DIN 894 | DIN EN IEC 60900 / VDE 0682-201 |
Spanner length L | 180 mm | 180 mm |
Width across flats | 19 mm | 19 mm |
Width across flats | metric | metric |
Material | Special steel | |
Head thickness hmax | 7.5 mm | 12 mm |
Type of product | Spanner | Spanner |