{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Length L | 34.3 mm | |
Head width b | 25.4 mm | |
Head thickness h | 6.3 mm | |
Square drive | 3/8 inch | |
Form, output drive | Jaw design | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 612900 13 | |
EAN / GTIN | 4018754003501 | |
Manufacturer number | 02200013 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |