{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 714T-6D | |
Number of keys | 6 | |
Width across flats | 3×3.5 mm; 4×4.5 mm; 5×5.5 mm; 6×6.5 mm; 7×8 mm; 9×10 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number |
612420
Copy |
|
EAN / GTIN |
4020772051525
Copy |
|
Manufacturer number |
51524
Copy |
|
Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |