Small double open ended spanner, Width across flats: 12mm

Article no.: 612205 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
620 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 12 mm
Spanner length L 146 mm
maximum jaw width b1 27.5 mm
maximum jaw height h 6 mm
Jaw position 1 15 degrees
Jaw position 2 75 degrees
Material Chromium vanadium steel
Surface chromium-plated over nickel
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 612205 12
EAN / GTIN 4062406260637
Manufacturer number 612205 12

Description

Version:

With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart