Double open ended spanner set, phosphated, Number of keys: 10

Article no.: 610910 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
391 pieces in stock

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 10
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats metric
Surface phosphated
Type of product Spanner

Identification numbers & Classifications

Article number 610910 10
EAN / GTIN 4045197384409
Manufacturer number 610910 10

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, phosphated.

Supplied with:

1 each double open ended spanner No. 610600 / 610100 / 610900 / 610950 / 610120: Size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×24; 27×30

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner set, phosphated, Number of keys: 10

Double open ended spanner set, phosphated, Number of keys: 10

on request
In stock
391 pieces in stock
US $ 84.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,361 pieces in stock
US $ 96.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
418 pieces in stock
US $ 121.77
plus VAT at the current rate Prices plus delivery costs
Jaw position 1 15 degrees 15 degrees 15 degrees
Jaw position 2 15 degrees 15 degrees 15 degrees
Type of product Spanner Spanner Spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart