This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Open ended spanner set, Number of keys: 13

Article no.: 610710 13

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 13
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 610710 13
Manufacturer number 610710 13

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip profile shaft. Exceptional tool life and wear resistance.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

Supplied with:

1 each spanner No. 610700 / 610100 / 610900 / 610950 / 610120: Size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×23; 24×26; 27×32; 30×34; 36×41

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart