This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Double open ended spanner 5,5X7 mm

Article no.: 610700 5,5X7

Product details

Technical Data

Width across flats 1 5.5 mm
Width across flats 2 7 mm
Standard DIN 3110; ISO 3318
Spanner length L 120 mm
maximum jaw width b1 15 mm
maximum jaw width b2 17 mm
maximum jaw height h 4 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification numbers & Classifications

Article number 610700 5,5X7
Manufacturer number 610700 5,5X7

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip profile shaft. Exceptional tool life and wear resistance.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Jaw widths (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart