Sharpening stone for CBN and diamond grinding wheels EK600

Article no.: 599840 EK600
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

Grit type and grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Electro-bonded Aluminium Oxide
Grinding medium code A
Grit 600
Specification A600V
Length 200 mm
Width 50 mm
Height 25 mm
for grinding wheel grit range < 46 µm
Type of product Dressing stick

Identification numbers & Classifications

Article number 599840 EK600
EAN / GTIN 9003172515847
Manufacturer number 251584

Description

Version:

Roughening and sharpening stones of homogeneous structures; various sizes.
Aluminium Oxide sharpening stone in ceramic bonding (standard application).

Application:

  • Sharpening (recreating the grit projections) of diamond and CBN grinding wheels after dressing or during the grinding process. The bonding is cut back and the sharp diamond and CBN grit particles are made available again.
  • Use manually or stationary on grinding machines with radial in-feed.
  • Sharpening wet is recommended.

Note:

Store sharpening stones preferably wet.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart