Diamond dresser with MT1 arbor, Diamond weight: 2,4ct

Article no.: 599720 2,4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock

Select article variation and quantity

Diamond weight (ct) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Dresser type Multi-grit
Grinding medium code D
Head ⌀ D2 14 mm
Overall length L 57 mm
Diamond weight 2.4 ct
for grinding wheel sizes maximum ⌀500 mm
Type of product Hand dresser

Identification numbers & Classifications

Article number 599720 2,4
EAN / GTIN 9003172494609
Manufacturer number 249460

Description

Version:

Standard dressing tool for all machines with suitable holders. The dressers are intended to be disposable and should be renewed completely on reaching their wear limit. (They cannot be replaced in the holder. )
With spanner flats for each removal.
Disposable multi-grit dresser with several individual diamonds.

Application:

For precision dressing and sharpening of grinding wheels to (re)create a defined condition of the grinding tool (axial and radial run-out, surface structure, grinding behaviour). For one-off and short series manufacture. Ensure sufficient flow of cooling lubrication. Short clamping distances (free length < 2×D) avoid vibration problems.
For straight grinding wheel profiles for surface and external cylindrical grinding.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart