Diamond dresser cylindrical 0,4 ct

Article no.: 599700 0,4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock

Select article variation and quantity

Diamond weight (ct) Unit price incl. VAT
  • Grinding medium code: D

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Dresser type Single grit
    Grinding medium code D
    Head ⌀ D1 8 mm
    Overall length L 80 mm
    Diamond weight 0.4 ct
    for grinding wheel sizes ⌀125×30−⌀250×15 mm
    Type of product Hand dresser

    Identification numbers & Classifications

    Article number 599700 0,4
    EAN / GTIN 9003172494586
    Manufacturer number 249458

    Description

    Version:

    Standard dressing tool for all machines with suitable holders. The dressers are intended to be disposable and should be renewed completely on reaching their wear limit. (They cannot be replaced in the holder.)
    Disposable single grit diamond dresser.

    Application:

    For precision dressing and sharpening of grinding wheels to (re)create a defined condition of the grinding tool (axial and radial run-out, surface structure, grinding behaviour). For one-off and short series manufacture. Ensure sufficient flow of cooling lubrication. Short clamping distances (free length < 2×D) avoid vibration problems.
    For straight, slightly concave, and convex grinding wheel profiles for external cylindrical grinding, surface grinding, internal cylindrical grinding and profile grinding in the absence of sharp points. Take care to mount the device in the correct position (inclination 3° to 15° to the grinding centre for both axial directions). So that the dresser wheel wears evenly, turn it 90° in the holder at regular intervals.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart