{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Cutting | |
Grinding media | Aluminium oxide, unwoven synthetic resin bonded | |
Grinding medium code | A | |
Specification | A60N5B68 HSS | |
optimised for material | HSS; HSS | |
Shape | 41N | |
Disc ⌀ D | 125 mm | |
Disc thickness T | 1 mm | |
Bore ⌀ H | 20 mm | |
Propulsive equipment | Stationary cutting machines | |
recommended circumferential speed | 30 m/s - 50 m/s | |
Type of product | Cutting disc |
Article number | 598520 | |
EAN / GTIN | 9009012820799 | |
Manufacturer number | 282079 |