Diamond dished grinding wheel D×T×H (mm) D91

Article no.: 597760 D91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Tool grinding
  • Grinding medium code: D
  • Shape: 4BT9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process Tool grinding
    Grinding media Diamond
    Grinding medium code D
    Grit D91
    Specification D91C75B DIAGO W-Carbide
    Shape 4BT9
    Disc ⌀ D 100 mm
    Disc thickness T 10 mm
    Bore ⌀ H 20 mm
    Abrasive coating width W end face 10 mm
    Abrasive coating height X 1 mm
    Type of product Sanding pad

    Identification numbers & Classifications

    Article number 597760 D91
    EAN / GTIN 9003172558356
    Manufacturer number 255835

    Application Table

    Carbide (HM)
     
    Plastic, GRP
     
    wet maximum
     
    dry
     

    Description

    Version:

    Cup grinding wheels and dished grinding wheels with diamond abrasive coating.
    General-purpose grit for medium to fine surface quality and very good metal removal rates. Specification: D91C75B DIAGO W-Carbide.

    Application:

    For general use on all common tool grinding machines. For grinding carbide tools and short chipping non-ferrous materials. Very well suited to dry grinding, but can also be used for wet grinding.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart