Diamond dished grinding wheel D×T×H (mm) D126

Article no.: 597700 D126
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
  • Grinding process: Tool grinding
  • Grinding medium code: D
  • Shape: 12A2D

Product details

Technical Data

Grinding process Tool grinding
Grinding media Diamond
Grinding medium code D
Grit D126
Specification D126C75B DIAGO W-Carbide
Shape 12A2D
Disc ⌀ D 100 mm
Disc thickness T 25 mm
Bore ⌀ H 20 mm
Abrasive coating width W end face 6 mm
Abrasive coating height X 2 mm
Type of product Sanding pad

Identification numbers & Classifications

Article number 597700 D126
EAN / GTIN 9003170281621
Manufacturer number 28162

Application Table

Carbide (HM)
 
Plastic, GRP
 
wet maximum
 
dry
 

Description

Version:

Cup grinding wheels and dished grinding wheels with diamond abrasive coating.
General-purpose grit for medium to fine surface quality and very good metal removal rates. Specification: D126C75B DIAGO W-Carbide.

Application:

For general use on all common tool grinding machines. For grinding carbide tools and short chipping non-ferrous materials. Very well suited to dry grinding, but can also be used for wet grinding.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart