{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Tool grinding | |
Grinding media | Cubic Boron Nitride | |
Grinding medium code | CBN | |
Grit | B17 | |
Specification | B17C50B | |
Shape | 11A2 | |
Disc ⌀ D | 75 mm | |
Disc thickness T | 26 mm | |
Bore ⌀ H | 20 mm | |
Abrasive coating width W end face | 8 mm | |
Abrasive coating height X | 3 mm | |
Type of product | Tapered cup grinding wheel |
Article number |
597121 B17
Copy |
|
EAN / GTIN |
9003171749311
Copy |
|
Manufacturer number |
174931
Copy |
|
Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |