{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Bench grinder | |
Grinding media | Grey-blue Aluminium Oxide | |
Grinding medium code | A | |
Grit | 60 | |
Grit designation | medium | |
Specification | Grey-blue standard aluminium oxide, hardness grade M | |
Reducing ring inner ⌀ | 51 mm; 40 mm | |
Shape | 5 | |
Disc ⌀ D | 300 mm | |
Disc thickness T | 40 mm | |
Bore ⌀ H | 76 mm | |
maximum circumferential speed | 40 m/s | |
Type of product | Grinding wheel for off-hand grinders |
Article number |
596610 NK60
Copy |
|
EAN / GTIN |
9003170014151
Copy |
|
Manufacturer number |
34035701
Copy |
|
Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |