{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Internal cylindrical | |
Grinding media | High-performance special aluminium oxide | |
Grinding medium code | A | |
Specification | 97A802I5V112 Steel universal | |
Shape | 5 | |
Disc ⌀ D | 50 mm | |
Disc thickness T | 40 mm | |
Bore ⌀ H | 16 mm | |
Recess ⌀ P | 30 mm | |
Recess depth F 1 | 13 mm | |
Type of product | Internal cylindrical grinding wheel |
Article number |
595051
Copy |
|
EAN / GTIN |
9003176647469
Copy |
|
Manufacturer number |
664746
Copy |
|
Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |