{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | External cylindrical | |
Grinding media | Electro-bonded Aluminium Oxide | |
Grinding medium code | A | |
Specification | 89A 80J5 AV217 | |
Shape | 1 | |
Disc ⌀ D | 500 mm | |
Disc thickness T | 60 mm | |
Bore ⌀ H | 203.2 mm | |
Type of product | External cylindrical grinding wheel |
Article number | 594565 | |
Manufacturer number | 39867 |