{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Surface grinding | |
Grinding media | Silicon carbide | |
Grinding medium code | SiC | |
Specification | C60J11V18 | |
Shape | 1 | |
Disc ⌀ D | 300 mm | |
Disc thickness T | 20 mm | |
Bore ⌀ H | 127 mm | |
Type of product | Flat grinding wheel |
Article number | 591805 C60 | |
Manufacturer number | 36890 |