{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Surface grinding | |
Grinding media | Special aluminium oxide | |
Grinding medium code | A | |
Specification | SD78A80II8PVB3F | |
Shape | 7 | |
Disc ⌀ D | 400 mm | |
Disc thickness T | 80 mm | |
Bore ⌀ H | 127 mm | |
Recess ⌀ P | 190 mm | |
Recess depth F 1 | 15 mm | |
Recess depth G 2 | 15 mm | |
Type of product | Flat grinding wheel |
Article number | 591666 | |
EAN / GTIN | 9003176645045 | |
Manufacturer number | 664504 | |
Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |