{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 - 5 | |
Diameter | 83 mm | |
maximum cutting depth | 40 mm | |
recommended speed steel | 105 rpm | |
recommended speed INOX | 52 rpm | |
recommended speed aluminium | 155 rpm | |
Type of product | Hole saw |
Article number | 589760 83 | |
Manufacturer number | 2608584650 |