This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Carbide hole saw, Diameter: 32mm

Article no.: 589060 32

Select article variation and quantity

Diameter (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter 32 mm
Type of product Hole saw

Identification numbers & Classifications

Article number 589060 32
Manufacturer number 3022020CT

Description

Version:

Carbide-tipped teeth with long working life.

Application:

For cutting fibre-reinforced plastics (GRP / CRP), plasterboard, concrete, sandwich composites, hardwoods. Vario tooth pitch 3 / 4 tpi, maximum cutting depth for all sizes 38 mm. Blows and impacts on carbide cutters can lead to splintering.

Note:

Diamond hole saws for cutting glass, tiles, ceramic etc. are available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart