Sabre saw blades set 960G

Article no.: 588735 960G
Set price 5 Piece (17.08 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Wood with metal
  • Worktop thickness (wood with metal inclusions): < 175
  • Type of cutting: quick straight cutting (coarse)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 2.5 mm
Blade length 225 mm
Designation 960G
Suitability _960G
optimised for material Wood with metal
Worktop thickness (wood with metal inclusions) < 175 mm
Type of cutting quick straight cutting (coarse)
Number of blades 5
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588735 960G
EAN / GTIN 082472210897
Manufacturer number 21089960GR

Description

Version:

Aggressive curved blade design with optimised centre of gravity for quicker sawing. TiN coating for longer service life.

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart