Sabre saw blades set 1213AWP

Article no.: 588715 1213AWP
Set price 2 Piece (22.48 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Insulation materials
  • Material thickness (insulation): < 250
  • Type of cutting: straight cutting (fine); Precise angular cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HCS
Blade length 300 mm
Designation 1213AWP
Suitability _1213AWP
optimised for material Insulation materials
Material thickness (insulation) < 250 mm
Type of cutting straight cutting (fine); Precise angular cutting
Number of blades 2
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588715 1213AWP
EAN / GTIN 3165140746175
Manufacturer number 2608635528

Description

Version:

Wave profile for cutting soft materials such as insulation, cardboard, leather, rubber etc.

Supplied with:

2-piece

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart