Sabre saw blades set, Designation: 922VF

Article no.: 588615 922VF
New product
Set price 5 Piece (2.01 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
845 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Wood with metal
  • Worktop thickness (wood with metal inclusions): < 100
  • Type of cutting: straight cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.8 + 2.6 mm
Blade length 150 mm
Designation 922VF
Suitability _922VF
optimised for material Wood with metal
Worktop thickness (wood with metal inclusions) < 100 mm
Propulsive equipment Sabre saw
Type of cutting straight cutting (fine)
Number of blades 5
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588615 922VF
EAN / GTIN 4067263119227
Manufacturer number 588615 922VF

Description

Version:

Bi-metal saw blades with variable tooth pitch for sawing wood.

Supplied with:

25 pieces

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart