{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | BiM | |
Tooth pitch | 1.8 + 2.6 mm | |
Blade length | 300 mm | |
Designation | 1222VF | |
Suitability | _1222VF | |
optimised for material | Wood with metal | |
Worktop thickness (wood with metal inclusions) | < 250 mm | |
Propulsive equipment | Sabre saw | |
Type of cutting | straight cutting (fine); flush cutting | |
Number of blades | 5 | |
Type of product | Sabre saw blade |
Article number | 588610 1222VF | |
EAN / GTIN | 4045197726865 | |
Manufacturer number | 588610 1222VF |
This article |
Recommendations |
|
---|---|---|
Sabre saw blades set, Designation: 1222VF
on request
In stock
1,040 pieces in stock
|
on request
In stock
418 pieces in stock
|
|
Number of blades | 5 | 5 |
Designation | 1222VF | 922VF |
optimised for material | Wood with metal | Wood with metal |
Saw blade material | BiM | BiM |
Type of cutting | straight cutting (fine); flush cutting | straight cutting (fine) |
Tooth pitch | 1.8 + 2.6 mm | 1.8 + 2.6 mm |
Type of product | Sabre saw blade | Sabre saw blade |