Jigsaw blades set, Designation: T1013AWP

Article no.: 588525 T1013AWP
Set price 3 Piece (13.15 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Insulation materials
  • Material thickness (insulation): < 150
  • Type of cutting: straight cutting (fine); precise angular cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HCS
Blade length 250 mm
Designation T1013AWP
Suitability _T1013AWP
optimised for material Insulation materials
Material thickness (insulation) < 150 mm
Type of cutting straight cutting (fine); precise angular cutting
Number of blades 3
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588525 T1013AWP
EAN / GTIN 3165140623629
Manufacturer number 2608667396

Description

Version:

Jigsaw blades with optimised tooth geometry for clean cutting in plastic. For mounting on a single-cam shank.
Wave profile for soft materials such as insulation, cardboard, leather, rubber.

Supplied with:

3-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart