Jigsaw blades set T144D

Article no.: 588430 T144D
New product
Set price 5 Piece (0.70 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
389 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: wood

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HCS
Tooth pitch 4 − 5.2 mm
Blade length 100 mm
optimised for material wood
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588430 T144D
EAN / GTIN 4067263119173
Manufacturer number 588430 T144D

Description

Version:

Jigsaw blades with ground sharp teeth for precise sawing in wood. For mounting on a single-cam shank.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart