Jigsaw blades set T101AO

Article no.: 588420 T101AO
Set price 5 Piece (1.37 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
251 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Wood
  • Worktop thickness (wood coated): 1.5-15
  • Type of cutting: Curved cutting (fine); Smooth cut (both directions)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HCS
Tooth pitch 1.4 mm
Blade length 83 mm
Designation T101AO
Suitability _T101AO
optimised for material Wood
Worktop thickness (wood coated) 1.5-15 mm
Type of cutting Curved cutting (fine); Smooth cut (both directions)
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588420 T101AO
EAN / GTIN 4045197726803
Manufacturer number 588420 T101AO

Description

Version:

Jigsaw blades with ground sharp teeth for precise sawing in wood. For mounting on a single-cam shank.
Narrow pointed-tooth saw blade Ideal for cutting contours on boards laminated on both sides.

Supplied with:

5 pieces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart