Jigsaw blades set T118B

Article no.: 588400 T118B
Set price 5 Piece (1.78 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
509 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (solid panel): 2.5-6
  • Type of cutting: straight cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HSS
Tooth pitch 1.9 − 2.3 mm
Blade length 92 mm
Designation T118B
Suitability _T118B
optimised for material Steel
Sheet thickness (solid panel) 2.5-6 mm
Type of cutting straight cutting (fine)
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588400 T118B
EAN / GTIN 4045197726735
Manufacturer number 588400 T118B

Description

Version:

Jigsaw blades for metal. For mounting on a single-cam shank.
Progressive tooth profile combines easy start to the cut (no jagging on thin material) and high rate of metal removal.

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart