Circular saw blade, PCD-tipped Universal 250 mm

Article no.: 584150 250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade ⌀ D 250 mm
    Bore ⌀ 30 mm
    Number of teeth 40
    Width of cut B 2.2 mm
    Type of product Circular saw blade

    Identification numbers & Classifications

    Article number 584150 250
    EAN / GTIN 4045197435361
    Manufacturer number 584150 250

    Description

    Version:

    Polycrystalline diamond-coated general-purpose saw blades with wide speed range, always sharp (no need to resharpen).

    Application:

    For circular, cross-cut, compound, and mitre saws. Particularly suitable for highly abrasive materials (fibre-reinforced plastics, Corian, Eternit).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart