{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 300 mm | |
Bore ⌀ | 30 mm | |
Drive holes number/⌀/pitch circle | 2/7/42 and 2/9/46 and 2/10/60 mm | |
Suitable for material | wood | |
Number of teeth | 28 | |
Width of cut B | 3.2 mm | |
Type of product | Circular saw blade |
Article number | 584015 300 | |
EAN / GTIN | 4045197220714 | |
Manufacturer number | 584015 300 |