{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 300 mm | |
Width | 104 mm | |
Height | 50 mm | |
Type of product | Saw box |
Article number |
581670
Copy |
|
EAN / GTIN |
7311518044039
Copy |
|
Manufacturer number |
233-300-A
Copy |
|
Manufacturer/responsible person | SNA Europe (Deutschland) GmbH, Willettstraße 10, 40822 METTMANN, Germany, www.bahco.com |