Superior tenon saw

Article no.: 581520
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,588 pieces in stock 1,588 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT
  • Blade length: 350

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 11
Blade length 350 mm
Type of product Hand saw

Identification numbers & Classifications

Article number 581520
EAN / GTIN 7311518181390
Manufacturer number 3180-14-XT11-HP

Description

Version:

Handsaw with Ergo®-grip for optimum force transfer. The Superior saw blades have an additional coating to reduce friction. The reinforced blade with the unique NXT tooth profile (3-stage ground and hardened) and the patented tooth pattern enable an increase in cutting power of at least 30 % more than comparable saws.

Application:

For dry, hard wood.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart