{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 290 mm | |
Blade length | 150 mm | |
Handle position adjustable | no | |
fitted saw blade | General-purpose saw blade | |
Type of product | Coping saw |
Article number |
581220
Copy |
|
EAN / GTIN |
4010124305307
Copy |
|
Manufacturer number |
305250
Copy |
|
Manufacturer/responsible person | JOSEF HAUNSTETTER SÄGENFABRIK KG, Im Tal 6 1/2, 86179 AUGSBURG, Germany, www.haunstetter-saegenfabrik.de |