{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 310 mm | |
Blade length | 200 mm | |
Materials for which the saw blade is suitable | Metal; Aluminium; wood; Plastic | |
Type of product | Coping saw |
Article number |
581196
Copy |
|
EAN / GTIN |
4045197882370
Copy |
|
Manufacturer number |
581196
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |